Tube Oil Skimmer, Tube Tastic(TM)

  • Mfr # STUBE1

  • Zoro # G0717263


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Reach
24 in
Oil Removal
1.5 gph
Type
TubeTastic(TM)
Construction
Plastic
Max. Temp. (F)
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUBE1
Zoro #
G0717263
UPC #
-
Country of Origin
United States

Dimensions

Minimum Sump Opening Length
6 in

Details

Item
Oil Skimmer
Reach
24 in
Oil Removal
1.5 gph
Type
TubeTastic(TM)
Construction
Plastic
Max. Temp. (F)
140
Characteristics
Tubes Not Included
Mounting
Side or Cutout
Features
Fan Cooled Motor
Timer
No
Motor Frequency (Hz)
60
Voltage
110 V
Timer Included
No
Max. Oil Removal
1.5 gph
Max. Operating Temperature
140 Degrees F
Frequency
60 Hz
Application
Oil Removal
Skimmer Type
Tube Skimmer
Housing Material
Polymer
Wiper Material
Rubber
Oil Removal Rate
1.5 gph
Includes Timer
No Timer Available
Operating Temperature - Maximum
140 Degrees F
Includes Tube
Tube Sold Separately

Description

Oil Skimmer, Skimmer Type Tube Skimmer, Reach 24 in, Max. Oil Removal 1.5 gph, Max. Operating Temperature 140 Degrees F, Housing Material Polymer, Belt Material Not Applicable, Tube Material Not Applicable, Application Oil Removal, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.