Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Type Oil Skimmer

  • Mfr # SVIPER01

  • Zoro # G0696981


product price: $5,750.99
/ea
Free Shipping & Returns

Key Features

Reach
100 ft
Oil Removal
Up To 100 gph
Size
3/4'' Diameter
Features
Safety Shut Off Switch for Safe Maintenance, Simple and Effective Drive Design for Lasting Performance, Unique Wiping System for More Effective Skimming
RPM
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVIPER01
Zoro #
G0696981
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4'' Diameter
Minimum Sump Opening Length
30 in
Tube Diameter
3/4 in

Details

Item
Oil Skimmer
Reach
100 ft
Oil Removal
Up To 100 gph
Features
Safety Shut Off Switch for Safe Maintenance, Simple and Effective Drive Design for Lasting Performance, Unique Wiping System for More Effective Skimming
RPM
57
Construction
Carbon Steel
Max. Temp. (F)
160
Type
Tube Type
Characteristics
Heavy Duty Tube Type Oil Skimmer
Motor Frequency (Hz)
60Hz
Mounting
Surface
Voltage
110 V
Application
Oil Removal
Max. Operating Temperature
160 Degrees F
Tube Included
No
Skimmer Type
Tube Skimmer
Frequency
60 Hz
Max. Oil Removal
100 gph
Max. Speed
57 RPM
Housing Material
Steel
Wiper Material
Ceramic
Operating Temperature - Maximum
160 Degrees F
Tube Material
Plastic
Includes Tube
Tube Sold Separately
Fluid Temperature - Minimum
33 Degrees F
Oil Removal Rate
100 gph
Fluid Temperature - Maximum
212 Degrees F
Includes Timer
No Timer Available
Motor Speed
57 RPM

Description

Oil Skimmer, Skimmer Type Tube Skimmer, Reach 100 ft, Max. Oil Removal 100 gph, Max. Speed 57 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Steel, Belt Material Not Applicable, Tube Material Plastic, Application Oil Removal, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.