Shop ABATRON
See all product information
Create Account
5466149 Filler Wood Liquid; 12 oz
- Mfr # 5466149
- Zoro # G804169795
product price:Â
$
44.79
/ea
Key Features
Container Size
12 oz
Color
Clear
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5466149
- Zoro #
- G804169795
- UPC #
- 51191331015
- Country of Origin
- China
Dimensions
- Container Size
- 12 oz
Details
- Item
- Filler Wood Liquid
- Color
- Clear
- Product Form
- Liquid
Description
For regenerating and waterproofing rotted, dried-out or spongy window sills, thresholds, window and door frames, columns, stair steps, balustrades, floors, capitals, moldings, doors, shutters, indoor and outdoor furniture, archaeological and art restoration, boats, and millwork of all kinds. Can be sawed, planed, routed, carved, drilled, nailed, sanded, glued, and painted. LiquidWood is also a primer for WoodEpox. Consists of 2 clear, epoxy liquids: resin (A) and hardener (B). Water resistant.
Features- Filler Wood Liquid
- Capacity: 12 oz
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.