Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty, 1 lb Container Size, Pail, BronzeWeld-P, Bronze

  • Mfr # BZWP1#

  • Zoro # G7800339


product price: $70.85
/ea

Key Features

Type
Duct Mount
Size
1 lb
Container Type
Pail
Series
BronzeWeld-P
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZWP1#
Zoro #
G7800339
UPC #
051191710155
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
16 oz

Details

Item
Putty
Type
Duct Mount
Container Type
Pail
Series
BronzeWeld-P
Color
Bronze
Functional Cure
1 to 8 hr
Compound Style
Epoxy
Shelf Life
2 yr
Shear Strength
2,200 psi
Work Life
1 hr
Temp. Range
50 Degrees to 100 Degrees F
Characteristics
Shrink Free
Viscosity
Thixotropic Paste
Mixing Ratio
9:1
Tensile Strength
2,500 psi
Application
Metal Repair
Full Cure
1 to 3 Weeks
Primer
No
Minimum Performance Temperature
50 Degrees F
Full Cure Time
2 day
Working Time
1 hr
Flash Point
245 Degrees F
Product Form
Putty
Resistance Properties
Nonshrinking, Wear Resistant
For Use On Surface Material
Ceramic, Fiberglass, Glass, Metal
Maximum Performance Temperature
100 Degrees F
Base Material
Epoxy
Finishing Features
Paintable
Product Type
Putty

Description

Putty, Container Type Pail, Application Metal Repair, Base Material Epoxy, Color Bronze, Container Size 16 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 1 hr, Finishing Features Paintable, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Flash Point 245 Degrees F, Product Form Putty, Product Type Putty, Resistance Properties Nonshrinking, Wear Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.