Epoxy Adhesive, Abocrete Series, Gray, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure

  • Mfr # ACK5R

  • Zoro # G7612456


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Type
Concrete Repair Compound
Application
Concrete Repair
Color
Gray
For Use On
Applicator
Container Size
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK5R
Zoro #
G7612456
UPC #
051191661006
Country of Origin
United States

Dimensions

Container Size
16 lb
Minimum Thickness
1/8 in
Maximum Thickness
1 ft
Maximum Crack Width+1
1 ft

Details

Item
Epoxy Adhesive
Type
Concrete Repair Compound
Application
Concrete Repair
Color
Gray
For Use On
Applicator
Container Type
Pail
Functional Cure
6 to 10 hr
Full Cure
2 wk
Mixing Ratio
4:01
Temp. Range
60 Degrees to 90 Degrees
Working Time
45 min
Series
Abocrete
For Use With
Applicator
Coverage
25 sq ft @ 1/8 in
Work Life
1 to 90 min
Flash Point
Greater than 250 Degrees F
Base Type
Epoxy-Based
Materials Bonded
Concrete
Includes
(2) Plastic Gloves, Applicator Bottle, Putty Knife
Number of Components
4
Base Material
Epoxy
For Use On Surface Material
Concrete
Product Form
Liquid
Minimum Traffic Hours
1 hr
Resistance Properties
Impact Resistant
Full Cure Time
2 wk
Maximum Traffic Hours
6 hr
Cure Type
Chemical Activator, Heat
Product Type
Concrete Repair Compound
Patching and Repairing Properties
Self Leveling
Flash Point (F)
Greater than 250 Degrees F

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Heat, Patching and Repairing Properties Self Leveling, Resistance Properties Impact Resistant, Product Form Liquid, Container Size 16 lb, Container Type Pail, Coverage 25 sq ft @ 1/8 in, Full Cure Time 2 wk, Maximum Crack Width 1 ft, Maximum Thickness 1 ft, Minimum Thickness 1/8 in, Maximum Traffic Hours 6 hr, Minimum Traffic Hours 1 hr, Working Time 45 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.