Hardener, Can, Not Applicable, Amber
Mfr # LW2QKR
Zoro # G9685271
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Product Type
Wood Hardener
Color
Amber
Container Type
Can
Container Size
2 qt
Color Family
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW2QKR
Zoro #
G9685271
UPC #
051191331039
Country of Origin
United States
Dimensions
Container Size
2 qt
Size
2 qt
Description
Hardener, Color Amber, Container Size 2 qt, Container Type Can, Coverage 231 cu in, Cure Type Chemical Activator, Heat, Environment Indoor/Outdoor, Finishing Features Carvable, Drillable, Fileable, Grindable, Machinable, Nailing, Paintable, Planeable, Routable, Sandable, Sawable, Stainable, Tapable, Full Cure Time 2 wk, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 45 min, For Use On Surface Material Wood, Maximum Application Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.