Zoro Homepage

Putty, 1 lb Container Size, Pail, MetalFix P, Gray

  • Mfr # MBND#K

  • Zoro # G7800320


product price: $39.99
/ea

Key Features

Type
Duct Mount
Size
1 lb
Container Type
Pail
Series
MetalFix P
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBND#K
Zoro #
G7800320
UPC #
051191710070
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
16 oz

Details

Item
Putty
Type
Duct Mount
Container Type
Pail
Series
MetalFix P
Color
Gray
Functional Cure
1 to 8 hr
Characteristics
Shrink Free
Compound Style
Epoxy
Application
Metal Repair
Work Life
1 hr
Primer
No
Viscosity
Thixotropic Paste
Full Cure
1 to 3 Weeks
Mixing Ratio
9:1
Temp. Range
50 Degrees to 100 Degrees F
Shear Strength
2,500 psi
Tensile Strength
2,200 psi
Shelf Life
2 yr
Product Form
Putty
Patching and Repairing Properties
Wear Resistant
Full Cure Time
2 day
Product Type
Putty
Finishing Features
Paintable
Working Time
1 hr
For Use On Surface Material
Ceramic, Fiberglass, Glass
Base Material
Epoxy
Flash Point
245 Degrees F
Minimum Performance Temperature
50 Degrees F
Maximum Performance Temperature
100 Degrees F

Description

Epoxy Putty, Container Type Pail, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 16 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 1 hr, Finishing Features Paintable, For Use On Surface Material Ceramic, Fiberglass, Glass, Flash Point 245 Degrees F, Patching and Repairing Properties Wear Resistant, Product Form Putty, Product Type Putty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.