Zoro Homepage

Putty, Pail, WoodEpox, Beige

  • Mfr # WE2GKR

  • Zoro # G8041315


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Product Type
Putty
Container Type
Pail
Color
Beige
Container Size
256 oz
Color Family
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2GKR
Zoro #
G8041315
UPC #
051191441097
Country of Origin
United States

Dimensions

Container Size
256 oz
Size
2 gal

Details

Item
Putty
Product Type
Putty
Container Type
Pail
Color
Beige
Color Family
Tan
Series
WoodEpox
For Use On Surface Material
Ceramic, Concrete, Stucco, Wood
Application
Wood Repair
Full Cure Time
2 day
Viscosity
Thixotropic Paste
Temp. Range
50 Degrees to 100 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) Certified
Primer
Yes
Tensile Strength
1,800 psi
Characteristics
100% Solids, Shrink Free
Type
Epoxy, Light Weight
Full Cure
1 to 3 Weeks
Shelf Life
2 yr
Compound Style
Epoxy
Mixing Ratio
1:1
Functional Cure
1 to 8 hr
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Work Life
30 min
Minimum Performance Temperature
50 Degrees F
Finishing Features
Paintable, Sandable, Stainable
Patching and Repairing Properties
Low Odor
Working Time
30 min
Resistance Properties
High Temperature Resistant, Nonshrinking, Weather Resistant
Base Material
Epoxy
Maximum Performance Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Product Form
Paste
For Use With
Wood Clapboard, Wood Columns, Wood Decks, Wood Furniture, Wood Sills, Wood Stairs, Wood Window Frame
Maximum Application Temperature
90 Degrees F

Description

Putty, Container Type Pail, Application Wood Repair, Base Material Epoxy, Color Beige, Container Size 256 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 30 min, Finishing Features Paintable, Sandable, Stainable, For Use On Surface Material Ceramic, Concrete, Stucco, Wood, For Use With Wood Clapboard, Wood Columns, Wood Decks, Wood Furniture, Wood Sills, Wood Stairs, Wood Window Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.