Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty, Pail, WoodEpox, Beige

  • Mfr # WE2QKR

  • Zoro # G9685326


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Product Type
Putty
Container Type
Pail
Color
Beige
Container Size
64 oz
Series
WoodEpox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2QKR
Zoro #
G9685326
UPC #
051191441080
Country of Origin
United States

Dimensions

Container Size
64 oz
Size
2 qt

Details

Item
Putty
Product Type
Putty
Container Type
Pail
Color
Beige
Series
WoodEpox
Color Family
Tan
For Use On Surface Material
Ceramic, Concrete, Stucco, Wood
Application
Wood Repair
Full Cure Time
2 day
Compound Style
Epoxy
Full Cure
1 to 3 Weeks
Viscosity
Thixotropic Paste
Shelf Life
2 yr
Type
Epoxy, Light Weight
Temp. Range
50 Degrees to 100 Degrees F
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Green Certification or Other Recognition
GREENGUARD(R) Certified
Work Life
30 min
Characteristics
100% Solids, Shrink Free
Primer
Yes
Tensile Strength
1,800 psi
Mixing Ratio
1:1
Functional Cure
1 to 8 hr
Maximum Application Temperature
90 Degrees F
Minimum Performance Temperature
50 Degrees F
Resistance Properties
High Temperature Resistant, Nonshrinking, Weather Resistant
Minimum Application Temperature
50 Degrees F
Maximum Performance Temperature
100 Degrees F
Patching and Repairing Properties
Low Odor
Base Material
Epoxy
Working Time
30 min
Product Form
Paste
Finishing Features
Paintable, Sandable, Stainable
For Use With
Wood Clapboard, Wood Columns, Wood Decks, Wood Furniture, Wood Sills, Wood Stairs, Wood Window Frame

Description

Putty, Container Type Pail, Application Wood Repair, Base Material Epoxy, Color Beige, Container Size 64 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 30 min, Finishing Features Paintable, Sandable, Stainable, For Use On Surface Material Ceramic, Concrete, Stucco, Wood, For Use With Wood Clapboard, Wood Columns, Wood Decks, Wood Furniture, Wood Sills, Wood Stairs, Wood Window Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.