Zoro Homepage

1-1/2" Pvc Box Adapter

  • Mfr # E996HR

  • Zoro # G407046882


product price: $8.29
/ea

Key Features

Type
Box & Threaded Adapters
Material
Non-Metallic
Color
Gray
Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996HR
Zoro #
G407046882
UPC #
34481062653
Country of Origin
United States

Dimensions

Length
1-3/8 in

Details

Item
Box Adapter
Type
Box & Threaded Adapters
Material
Non-Metallic
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.