Zoro Homepage

1 PVC Term Adapter

  • Mfr # E943FR-CTN

  • Zoro # G608211874


product price: $1.59
/ea
Sold in multiples of 11 for $17.49

Key Features

Trade Size
1 Inch
Material
PVC
Color
Gray
Overall Length
1.902 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943FR-CTN
Zoro #
G608211874
UPC #
34481062035
Country of Origin
United States

Dimensions

Trade Size
1 Inch
Overall Length
1.902 Inches

Details

Material
PVC
Color
Gray

Description

1, PVC Terminal Adapter, PVC Slip Female End To Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.