Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 PVC Term Adapter

  • Mfr # E943HR-CTN

  • Zoro # G708211880


product price: $2.19
/ea
Sold in multiples of 9 for $19.71

Key Features

Trade Size
1-1/2 in
Material
PVC
Color
Gray
Overall Length
2.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943HR-CTN
Zoro #
G708211880
UPC #
34481062059
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
2.105 in

Details

Material
PVC
Color
Gray

Description

112, PVC Terminal Adapter, PVC Slip Female End To Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.