Zoro Homepage

114 PVC Term Adapter

  • Mfr # E943GR-CTN

  • Zoro # G208211731


product price: $1.89
/ea
Sold in multiples of 20 for $37.80

Key Features

Trade Size
1-1/4 Inch
Material
PVC
Color
Gray
Overall Length
1.986 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943GR-CTN
Zoro #
G208211731
UPC #
34481062042
Country of Origin
United States

Dimensions

Trade Size
1-1/4 Inch
Overall Length
1.986 Inches

Details

Material
PVC
Color
Gray

Description

114, PVC Terminal Adapter, PVC Slip Female End To Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.