Shop ABB

1/2NPT N/P BRASS SC GLAND 4-12MM, 50PK

  • Mfr # EXN04AMC2
  • Zoro # G824299748

product price: 
$
1,197.99
/pk of 50, $23.96/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXN04AMC2
Zoro #
G824299748
UPC #
-
Country of Origin
Türkiye

Description

Single Compression Cable Gland, 1/2 Inch NPT Thread, For Use with Non-Armoured Cable, Flameproof Ex d and Increased Safety Ex e, IP66-68 Rating, Length 40mm, Cable Range 4 to 12mm, Nickel Plated Brass. General Characteristics. Category : Cable gland connector. Application : For Use with Unarmoured Cable to Provide Secure Cable Connections Through Knockouts and Threaded Entries. Conductor Range : 4 to 12 Millimeters. Material : Brass. Finish : Nickel Plated. Color : Metallic. Insulation : IP66-68 Rating. Temperature Rating : -40 to 80 C. Environmental Conditions : Flameproof Ex d and Increased Safety Ex e. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : UL Listed, Approved to EN60079-0, 60079-1, 60079-7, 60079-31. Size : 1/2 Inch NPT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.