1A 1-Pole C-Curve Miniature Circuit Breaker
- Mfr # S201-C1
- Zoro # G223397298
product price:
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Standards
UL 1077, CSA C22.2
Number of Poles
1
DC Voltage Rating
110V DC
Series
S200
Interrupt Rating
6 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S201-C1
- Zoro #
- G223397298
- UPC #
- 1677952331
- Country of Origin
- United States
- Standards
- UL 1077, CSA C22.2
- Number of Poles
- 1
- DC Voltage Rating
- 110V DC
- Series
- S200
- Interrupt Rating
- 6 kA
- AC Voltage Rating
- 480 Star/277 V AC
Dimensions
- Dimensions
- 69 mm L x 17.5 mm W x 88 mm H
Description
480 Star/277 VAC 50/60 Hz, 60 VDC, 1 A, 1-Pole, 6 kA, 35 MM DIN Rail Mount, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.