1G 24.5 MP Elec Box
Mfr # B125AB
Zoro # G512920824
product price: $3.85
/eaSold in multiples of 10 for $38.50
Key Features
Capacity
24.5 Cubic Inches
Material
PVC
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B125AB
Zoro #
G512920824
UPC #
-
Country of Origin
United States
Details
Capacity
24.5 Cubic Inches
Number of Gangs
One Gang
Material
PVC
Color
Blue
Description
One Gang Multipurpose Electrical Box Volume 24.5 Cubic Inches Length 3-15/16 Inches Width 2-7/32 Inches Depth 3-13/16 Inches Color Blue Material PVC Mounting Means Captive Nails Side Flange Internal Screws. Carlons most versatile non-metallic box ever. Single-gang design that works on wood or steel studs; in new or old work; with simple fast installation; vertical or horizontal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.