1in, Zinc Plated Steel, Non-Insulated Throat, Concrete Tight, Set Screw, EMT Conduit

  • Mfr # TC123A

  • Zoro # G016452135


product price:  $51.29
/pk 25, $2.05/ea

Key Features

Type
Set Screw
Overall Length
1.888
Material
Steel
Trade Size
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC123A
Zoro #
G016452135
UPC #
78599102464
Country of Origin
United States

Dimensions

Overall Length
1.888
Trade Size
1

Details

Type
Set Screw
Material
Steel

Description

1in, Zinc Plated Steel, Non-Insulated Throat, Concrete Tight, Set Screw, EMT Conduit Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.