
Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail
Mfr # 1SVR427030R0000
Zoro # G2048423
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
90/264V AC; 120/375V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
18W
Current - Output
0.75A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR427030R0000
Zoro #
G2048423
UPC #
66201914472
Country of Origin
Unknown
Dimensions
Overall Height
22.5 mm
Overall Width
90 mm
Overall Depth
114 mm
Width
22.5 mm
Height
90 mm
Depth
114 mm
Details
Item
Power Supply
Input Voltage
90/264V AC; 120/375V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
18W
Current - Output
0.75A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Style
Switching
Phase - Electrical
Single
Standards
ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.223, CAN/CSA C22.2 No.60950, IEC/EN 63000, IEC 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 1310, UL 508, UL 60950
Power Rating
18W
Output Voltage
24V DC
Output
Hiccup-Mode
Hz
50 Hz
IP Rating
IP20
Output Amps
0.75A
Description
CP-E 24/0.75 POWER SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.