
Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # 1SVR427032R0000
Zoro # G2046789
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
85/264V AC; 90/300V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
60W
Current - Output
2.5A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR427032R0000
Zoro #
G2046789
UPC #
66201914396
Country of Origin
Unknown
Dimensions
Overall Height
40.5 mm
Overall Width
90 mm
Overall Depth
114 mm
Width
40.5 mm
Height
90 mm
Depth
114 mm
Details
Item
Power Supply
Input Voltage
85/264V AC; 90/300V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
60W
Current - Output
2.5A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Power Rating
60W
Output
U/I Characteristic Curve
Standards
ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.223, CAN/CSA C22.2 No.60950, IEC/EN 63000, IEC 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 1310, UL 508, UL 60950
Hz
50 Hz
Output Amps
2.5A
Style
Switching
Phase - Electrical
Single
Output Voltage
24V DC
IP Rating
IP20
Description
CP-E 24/2.5 POWER SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.