
Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 48V DC, 240W, 4A, DIN Rail
Mfr # 1SVR427034R2000
Zoro # G2043523
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
90/132V AC; 180/264V AC; 210/375V DC
Output Voltage - Nominal
48V DC
Output Power - Rated
240W
Current - Output
4A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR427034R2000
Zoro #
G2043523
UPC #
80432545627
Country of Origin
Unknown
Dimensions
Overall Height
83 mm
Overall Width
123.6 mm
Overall Depth
123.6 mm
Height
123.6 mm
Depth
123.6 mm
Width
83 mm
Details
Item
Power Supply
Input Voltage
90/132V AC; 180/264V AC; 210/375V DC
Output Voltage - Nominal
48V DC
Output Power - Rated
240W
Current - Output
4A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
IP Rating
IP20
Standards
ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950, IEC/EN 63000, IEC 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950
Output
U/I Characteristic Curve
Phase - Electrical
Single
Output Amps
4A
Style
Switching
Hz
50 Hz
Power Rating
240W
Output Voltage
48V DC
Description
CP-E 48/5.0 POWER SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.