
Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail
Mfr # 1SVR427035R0000
Zoro # G2049178
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
90/132V AC; 180/264V AC; 210/375V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Current - Output
10A
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR427035R0000
Zoro #
G2049178
UPC #
80432545628
Country of Origin
Unknown
Dimensions
Overall Height
83 mm
Overall Width
123.6 mm
Overall Depth
123.6 mm
Height
123.6 mm
Depth
123.6 mm
Width
83 mm
Details
Item
Power Supply
Input Voltage
90/132V AC; 180/264V AC; 210/375V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
240W
Current - Output
10A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Output
U/I Characteristic Curve
Power Rating
240W
Output Voltage
24V DC
Output Amps
10A
Standards
ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950, IEC/EN 63000, IEC 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950
Style
Switching
IP Rating
IP20
Hz
50 Hz
Phase - Electrical
Single
Description
CP-E 24/10.0 POWER SUPPLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.