
1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX
Mfr # 1SVR427056R0000
Zoro # G2773599
product price:Â $967.99
/ea
Free Shipping & Returns
Key Features
Volts AC/DC
Input Voltage: 3 x 340 to 575 V AC 480 to 820 V DC; Output Voltage: 24 V DC
Amps
Output Current: 20 A
Charger Function
Switch Mode Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SVR427056R0000
Zoro #
G2773599
UPC #
80432552929
Country of Origin
Unknown
Details
Volts AC/DC
Input Voltage: 3 x 340 to 575 V AC 480 to 820 V DC; Output Voltage: 24 V DC
Amps
Output Current: 20 A
Charger Function
Switch Mode Power Supply
Description
CP-T 24/20.0 POWER SUPPLY 500 V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.