Zoro Homepage

2 PVC Term Adapter

  • Mfr # E943JRR

  • Zoro # G308211778


product price: $2.85
/ea
Sold in multiples of 28 for $79.80

Key Features

Trade Size
2 Inches
Material
PVC
Color
Gray
Overall Length
2.093 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943JRR
Zoro #
G308211778
UPC #
34481062066
Country of Origin
United States

Dimensions

Trade Size
2 Inches
Overall Length
2.093 Inches

Details

Material
PVC
Color
Gray

Description

2,PVC Terminal Adapter, PVC Slip Female End To Junction Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.