Shop ABB
Create Account
20A, REC, 2P3W, SE, 125V
- Mfr # 8083U1
- Zoro # G024452226
product price:Â
$
3,071.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8083U1
- Zoro #
- G024452226
- UPC #
- 708917184799
- Country of Origin
- United States
Description
Ever-Lok Receptacle, 20 Amp, 2 Pole 3 Wire, SE, 125V. General Characteristics. Category: Electrical sleeves. Special Features: Automatic Locking, Positive Grounding by means of phosphor-bronze ground straps, Dust Proof. Application: General Industrial: Lighting Connections, Indoor Welding Stations, Machinery/Tool Connections, Power Distributions Panels, Convenience Power, Battery Charging Equipment. Number Of Poles: 2. Number Of Wires: 3. Amperage Rating: 20 Amps. Voltage Rating: 125 V. Material: Heavy gauge steel plated receptacle housing. Dimensions and Classifications. Brand Name: Russellstoll
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.