Shop HUBBELL
See all product information
Create Account
15A 125V Hospital Grade Duplex Receptacle, Red
- Mfr # 8200RED
- Zoro # G223397687
product price:Â
$
11.55
/ea
Key Features
Number of Poles
2
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Material
Nylon
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200RED
- Zoro #
- G223397687
- UPC #
- 78358519748
- Country of Origin
- Puerto Rico
- Number of Poles
- 2
- NEMA Receptacle Configuration
- 5-15R
- Voltage Rating
- 125V AC
- Material
- Nylon
- Current Rating
- 15 A
- Grounding
- Automatic Grounding
- Housing Color
- Red
- Standards
- UL 498, FSUL WC596, CSA C22.2
- Number of Wires
- 3
- Receptacle Type
- Duplex, Extra Heavy-Duty
- Material of Construction
- Impact Resistant
Description
125 VAC, 15 A, NEMA 5-15R, 2-Pole, 3-Wire, Red, Nylon Face/Back Body, Hospital Grade, Extra Heavy Duty, Duplex Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.