Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 in Ratchet Crimper

  • Mfr # TBM8S

  • Zoro # G1610497


product price: $2,260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Handle Type
Fiberglass With Grips
Insulated
No
Application
For Crimping Lugs #8-500mcm cu and #10-350mcm al Connectors
Features
Shure-Stake Ratchet; Color-Coded Die Nests; Die Code Embossment; Palm Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBM8S
Zoro #
G1610497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Tool Length
26 in
Minimum Compatible Wire Size
8 AWG
Maximum Compatible Wire Size
500 kcmil

Details

Item
Ratchet Crimper
Capacity
10 AWG to 350 KCMIL Aluminum, 8 AWG to 500 KCMIL Copper
Handle Type
Fiberglass With Grips
Insulated
No
Application
For Crimping Lugs #8-500mcm cu and #10-350mcm al Connectors
Features
Shure-Stake Ratchet; Color-Coded Die Nests; Die Code Embossment; Palm Grip Handle
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
Includes
(8) Color-Coded Installing Dies, Carrying Case
Cuts
No
Strips
No
Handle Material
Fiberglass
Max. Crimping Force
Not Rated
For Use With
Copper and Aluminum Lugs, Connectors
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Maximum Crimping Capacity - Copper Lug
500 kcmil
Includes Wire Cutter
No
Minimum Crimping Capacity - Aluminum Lug
6 AWG
Includes Crimping Die
Yes
Crimper Style
Ratchet Crimper
Ratcheting Mechanism
Yes
Includes Wire Stripper
No
Minimum Crimping Capacity - Copper Lug
4 AWG
Grip Style
Deluxe Cushion
Maximum Crimping Force
Not Rated
Compatible Connector Type
#8 - 500 kcmil copper lugs and splices, up to 350kcmil aluminum, #8 - 500 kcmil copper splices, up to 350kcmil aluminum
Compatible Terminal Type
Power or Grounding Conductors
Adjustability
Manual
Replacement Die Part Number
None
Crimping Capacity - Copper Lug
2/0 AWG, 250 kcmil, 300 kcmil, 350 kcmil, 4 AWG, 400 kcmil, 500 kcmil
Maximum Crimping Capacity - Aluminum Lug
350 kcmil
Crimping Capacity - Aluminum Lug
2/0 AWG, 250 kcmil, 300 kcmil, 350 kcmil, 4/0 AWG, 6 AWG

Description

If you need to terminate a cable, the Thomas & Betts TBM8S 26 in Ratchet Crimper is the tool for you. The ratcheting crimper has a shure-stake ratchet that gives you more leverage and provides positive wire termination. The die nests are color coded and have embossments so they can be easily identified. With palm grip handle, this crimping tool is easy to use and operate. It has a capacity of 10 AWG to 350 KCMIL aluminum and 8 AWG to 500 KCMIL copper. This reliable Thomas & Betts Cable Crimper will give you a secure connection every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.