Zoro Homepage

2G 48.2 MP Elec Box

  • Mfr # B249B

  • Zoro # G312920895


product price: $8.09
/ea
Sold in multiples of 5 for $40.45

Key Features

Capacity
48.2 Cubic Inches
Material
PVC
Length
3-15/16 Inches
Overall Width
4-1/32 Inches
Overall Depth
3-13/16 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B249B
Zoro #
G312920895
UPC #
-
Country of Origin
United States

Dimensions

Length
3-15/16 Inches
Overall Width
4-1/32 Inches
Overall Depth
3-13/16 Inches

Details

Capacity
48.2 Cubic Inches
Number of Gangs
Double Gang
Material
PVC
Color
Blue

Description

Double Gang Multipurpose Electrical Box Volume 48.2 Cubic Inches Length 3-15/16 Inches Width 4-1/32 Inches Depth 3-13/16 Inches Color Blue Material PVC Mounting Means Side Flange Internal Screws. Carlons most versatile non-metallic box ever. Double-gang designs that work on wood or steel studs; in new or old work; with simple fast installation; vertical or horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.