Zoro Homepage

2G LowVolt New Box

  • Mfr # SC200AR

  • Zoro # G907905344


product price: $6.55
/ea
Sold in multiples of 4 for $26.20

Key Features

Color
Orange
Depth
7.23 in
Width
5.64 in
Length
7.23 in
Number of Gangs
2 Gang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC200AR
Zoro #
G907905344
UPC #
34481161899
Country of Origin
United States

Dimensions

Depth
7.23 in
Width
5.64 in
Length
7.23 in

Details

Item
Bracket
Color
Orange
Number of Gangs
2 Gang

Description

2 Gang, Low Voltage New Work Box Bracket 535W x 381L x 33D, Open Back Accommodates Bend Radiuses Required For Low Voltage Cabling Deep Devices Such As Volume Controls, Accepts Standard 2 Gang Wallplate, Easy Nail On Mounting Or Screw In Bracket, Kos Accept 34 ResiGard Or Ent Conduit Fittings, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.