2WAY CU SPLICE CONN LNGBRL 600 GRN
- Mfr # 54820-TB
- Zoro # G124451280
product price:Â
$
45.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54820-TB
- Zoro #
- G124451280
- UPC #
- 786210375755
- Country of Origin
- Mexico
Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 600 kcmil, 444 kcmil Flex, Length 4.25 Inches, Tin Plated, Die Code 94, Die Color Code Green. General Characteristics. Category: Wire or cable compression splice. Special Features: Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Material: Copper. Finish: Tin-Plated. Color: Green. Voltage Rating: 600 V. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809, CSA 4503
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.