Shop ABB
Create Account
WIRE CONN HITEMP BLK No22-No14, 1000PK
- Mfr # 30P
- Zoro # G324452032
product price:Â
$
269.99
/pk of 1000, $0.27/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30P
- Zoro #
- G324452032
- UPC #
- 67396008737
- Country of Origin
- Canada
Description
Twist-on Wire Connector, Black, high temperature wire connector wire range #22-#14. Made of rugged, thermoplastic polymer material 150 Degree C (302 Degree F) rated. Approved for circuit and fixture type connections up to 300 V only. For copper conductor only. Package of 100 pieces. Category: Twist on wire connector. Special Features: External cap made of rugged, phenolic material and 150 degree C rated. Conductor Range: #22 - 14. Voltage Rating: 300 V. Material: Phenolic. Color: Black. Temperature Rating: 302 F, 150 C. Standard: UL E9809, CSA 6591
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.