Zoro Homepage

3 PVC Term Adapter

  • Mfr # E943L-CAR

  • Zoro # G608211645


product price: $5.95
/ea
Sold in multiples of 4 for $23.80

Key Features

Trade Size
3 Inches
Material
PVC
Color
Gray
Overall Length
2.660 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943L-CAR
Zoro #
G608211645
UPC #
34481062080
Country of Origin
United States

Dimensions

Trade Size
3 Inches
Overall Length
2.660 Inches

Details

Material
PVC
Color
Gray

Description

3, PVC Terminal Adapter, PVC Slip Female End To Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.