Shop ABB
Create Account
32MM GS-PVC COAT CONDUIT 20M - BL
- Mfr # FUB0620
- Zoro # G024299142
product price:Â
$
4,179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FUB0620
- Zoro #
- G024299142
- UPC #
- 786210241609
- Country of Origin
- United Kingdom
Description
Liquid Tight, Medium Flexibility Conduit, Nominal Conduit Size 32mm, 1 Inch US Trade Size, Outside Diameter 33.1mm, Inside Diameter 26.7mm, Static Bend Radius 165mm, Reel Length 20 Meters, UL and CSA Listed, Heavy Galvanised Steel Core, Copper Packing with PVC Covering, Black. General Characteristics. Category : Liquid Tight Conduit. Application : Connection for Conduit Systems. Radius : 165 mm. Flexibility : Medium. Material : Galvanized Steel Core with Copper Packing and PVC Covering. Color : Black. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : UL E76358, CSA. Trade Size : 1 in , NC32. Outside Diameter : 33.1 mm. Inside Diameter : 26.7 mm. Length : 20 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.