Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 ENT Term Adapter

  • Mfr # A253E-CAR

  • Zoro # G608111259


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Trade Size
3/4 Inch
Material
Polycarbonate
Color
Blue
Overall Length
1.406 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A253E-CAR
Zoro #
G608111259
UPC #
34481008613
Country of Origin
United States

Dimensions

Trade Size
3/4 Inch
Overall Length
1.406 Inches

Details

Material
Polycarbonate
Color
Blue

Description

34, ENT Blue Smurf Terminator Adapter, For Electrical NonMetallic Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.