Zoro Homepage

3/4 in, Threaded, PVC, Gray

  • Mfr # E943ER-CTN

  • Zoro # G708211873


product price: $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Trade Size
3/4 in
Connection Type
Threaded
Material
PVC
Color
Gray
Overall Length
1.470 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943ER-CTN
Zoro #
G708211873
UPC #
81203000059
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1.470 in

Details

Connection Type
Threaded
Material
PVC
Color
Gray

Description

34, PVC Terminal Adapter, PVC Slip Female End To Junction Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.