Shop ABB

3/4IN LT TYPE B COND PVC GRY, 100PK

  • Mfr # LTC075GY
  • Zoro # G524300270

product price: 
$
32,486.99
/pk of 100, $324.87/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LTC075GY
Zoro #
G524300270
UPC #
786210880778
Country of Origin
United States

Description

Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 3/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray. General Characteristics. Category : Electrical conduit. Special Features : The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily. Application : Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles. Voltage Rating : 600 V. Material : PVC. Color : Gray. Dimensions and Classifications. Brand Name : T&B Liquidtight Fittings. Standard : UL E95745, CSA. Trade Size : 3/4 in. Outside Diameter : 26.7 mm. Inside Diameter : 20.8 mm. Length : 30.5 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.