Shop ABB
Create Account
34MM PA12 CONDUIT 25M - BL
- Mfr # PFCS34/BL/25M
- Zoro # G924300405
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFCS34/BL/25M
- Zoro #
- G924300405
- UPC #
- 786210269764
- Country of Origin
- United Kingdom
Description
Standard Weight Conduit, Nominal Conduit Size 34mm, NW Conduit Size 29, Coarse Conduit Pitch, Outside Diameter 34.5mm, Inside Diameter 27.7mm, Static Bend Radius 60mm, Reel Length 25 Meters, Modified Polyamide 12, Black. General Characteristics. Category : Electrical conduit. Special Features : High Impact Resistance. Application : Rail Exterior. Radius : 60 mm. Material : Polyamide 12. Color : Black. Dimensions and Classifications. Brand Name : Adaptaflex. Trade Size : 34 mm. Outside Diameter : 34.5 mm. Inside Diameter : 27.7 mm. Length : 25 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.