
38 Malle I Beam Clamp
Mfr # Z502-10
Zoro # G307968420
product price: $8.29
/eaSold in multiples of 10 for $82.90
Key Features
Material
Malleable Iron
Overall Length
2 in
Maximum Load Capacity
750 LB
Finish
Electroplated Bright Zinc Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z502-10
Zoro #
G307968420
UPC #
75114014045
Country of Origin
China
Dimensions
Overall Length
2 in
Details
Item
Threaded Rod Hanger
Material
Malleable Iron
Maximum Load Capacity
750 LB
Finish
Electroplated Bright Zinc Plating
Description
38, Malleable Iron Beam Clamp, 16 Threaded Openings, Fits Flanges Up To 1 Thick, Supports Threaded Rod, Threaded Brindle Rings Electrical Boxes, Malleable Iron With Electroplated Bright Zinc Plating, Set Screw Rating 750, Static Load Limit 750 LB, Based On A Safety Factor Of 3, Load Rating Based On Bottom Hole Of Beam Clamp, Torque INLB 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.