Shop ABB
See all product information
Create Account
3G4DB 1/2 in. Galvanized Steel 3-Gang Device Box 5-13/16" x 4" x 2-1/8" 44.3 cubic in.
- Mfr # 3G4DB1/2
- Zoro # G624174535
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Standards
UL, CSA
Overall Width
4 in
Color
Silver
Overall Depth
2.13 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3G4DB1/2
- Zoro #
- G624174535
- UPC #
- 785991024838
- Country of Origin
- Unknown
- Standards
- UL, CSA
- Color
- Silver
- Item
- Gang Box
- Material
- Steel
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 2.13 in
- Length
- 5.81 in
Description
Three Gang Drawn Style Device Box, 44.3 Cubic Inches, 5-13/16 Inches Long x 4 Inches Wide x 2-1/8 Inches Deep, Drawn Construction with 1/2 Inch Knockouts, with B Brackets, For use with Conduit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.