Shop ABB
Create Account
40MM GS-LSZH EX COND GS BRD 10M-BL
- Mfr # EXBBT0710
- Zoro # G624299115
product price:Â
$
5,245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXBBT0710
- Zoro #
- G624299115
- UPC #
- 786210316390
- Country of Origin
- United Kingdom
Description
Liquid Tight Metallic Conduit, Low Fire Hazard with EMC Protection, Conduit Size 40mm, Minimum Bore 35.3mm, Reel Length 10 Meters, Galvanised Steel Core with Low Toxicity Covering, Black. General Characteristics. Category : Liquid Tight Conduit. Special Features : Limited Fire Hazard, Zero Halogen (BS6425 Pt1). Application : Connection for Conduit Systems when Low Fire Hazard is Needed. Material : Galvanized Steel Core with Low Toxicity Covering. Color : Black. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : LUL complient (E1042A6). Trade Size : 40 mm. Inside Diameter : 35.3 mm. Length : 10 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.