
5133363U 0.5 in. 1 Gang Outdoor PVC End Box
Mfr # 32033
Zoro # G816348140
product price: $20.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32033
Zoro #
G816348140
UPC #
-
Country of Origin
China
Description
Features Assembled Height: 2-3/4 in. Shape: Rectangle Hole Configuration: 1 Gang Product Type: Electrical Box Knockout Size: 1/2 in. Material: PVC Color: Gray Capacity: 18 Number in Package: 10 Number of Knockouts: 1 Weather Resistant: Yes Bracket Type: FS Assembled Depth: 2-7/8 in. ETL Listed: No Application: For Conduit Termination Box CSA Listed: No UL Listed: Yes Assembled Width: 5-3/4 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.