Zoro Homepage

5133364U 0.75 in. 1 Gang Outdoor PVC End Box

  • Mfr # 32036

  • Zoro # G016348155


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32036
Zoro #
G016348155
UPC #
-
Country of Origin
China

Description

Features Assembled Height: 2-1/4 in. Shape: Rectangle Hole Configuration: 1 Gang Product Type: Electrical Box Knockout Size: 3/4 in. Material: PVC Color: Gray Assembled Depth: 2-7/8 in. UL Listed: Yes CSA Listed: No Capacity: 18 ETL Listed: No Bracket Type: FS Number of Knockouts: 1 Number in Package: 10 Weather Resistant: Yes Application: For Electrical Applications Assembled Width: 5-3/4 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.