5133464U 0.75 in. 1 Gang Outdoor PVC Outlet Box

  • Mfr # 6286645

  • Zoro # G816348027


product price:  $30.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6286645
Zoro #
G816348027
UPC #
-
Country of Origin
China

Description

Features Assembled Height: 2-1/4 in. Shape: Rectangle Hole Configuration: 1 Gang Product Type: Outlet Box Knockout Size: 3/4 in. Material: PVC Color: Gray Number in Package: 1 Assembled Depth: 2-7/8 in. ETL Listed: No Capacity: 18 Number of Knockouts: 1 Weather Resistant: Yes CSA Listed: No UL Listed: Yes Bracket Type: FS Assembled Width: 5-3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.