Zoro Homepage

5133669U 2.5 in. LB Type PVC Body Conduit

  • Mfr # 3020443

  • Zoro # G216347088


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020443
Zoro #
G216347088
UPC #
-
Country of Origin
China

Description

Features Conduit Size In. : 3 Conduit Size: 3 Conduit Sub-Category: Schedule 80 PVC Conduit Dia. In. : 3.5 Item: Elbow 90 Degree Material of Construction: PVC Standards: UL Type: Schedule 80 Specifications Diemension: 7 H x 5.1 W x 15.25 L Weight: 4.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.