Shop ABB
Create Account
535 CU STD. BRL. 1 HOLE 5/8 IN BOLT, 20PK
- Mfr # 58182
- Zoro # G724451147
product price:Â
$
571.99
/pk of 20, $28.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58182
- Zoro #
- G724451147
- UPC #
- 786210581828
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 535 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 99, Die Color Code Pink. General Characteristics. Category: Cable or wire lug. Cable Size: 535 kcmil. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Pink. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809. Stud Size: 5/8 in