606-TB 1 1/4 IN TO 1 IN THREADED REDUCER
- Mfr # 606TB
- Zoro # G724451444
product price:Â
$
20.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606TB
- Zoro #
- G724451444
- UPC #
- 786210006062
- Country of Origin
- Canada
Description
1-1/4 Inch to 1 Inch Reducer, Steel for Use with Rigid/IMC Conduit. General Characteristics. Category: Electrical conduit coupling. Special Features: Smooth, Built-In Bushing Completely Covers Rough Ends of Conduit. Application: Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation. Material: Steel. Dimensions and Classifications. Brand Name: T&B Rigid Fittings. Standard: UL E23018, CSA. Trade Size: 1-1/4 to 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.