Shop ABB
Create Account
90D PA66 FITTING M20 21MM-BLY, 10PK
- Mfr # AT21/M20/C90/BLY
- Zoro # G924299990
product price:Â
$
157.99
/pk of 10, $15.80/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT21/M20/C90/BLY
- Zoro #
- G924299990
- UPC #
- 786210282275
- Country of Origin
- United Kingdom
Description
Adaptalok ATS, 90 Degree Conduit Fitting, Fixed External Male Thread, Nominal Conduit Size 21mm, M20 Thread, Polyamide (Nylon) 66/TPE, Black with Yellow Elastomer. General Characteristics. Category : Electrical fittings. Application : For Insertion into Threaded Entries or Knockout to Connect Conduit. Material : Polyamide/Nylon 6.6. Color : Black/Yellow Elastomer. Connection : 90 degrees. Cable Entry : M20 Thread. Dimensions and Classifications. Brand Name : Adaptaflex. Size : NC 21mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.