Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb A110-30-11-84, A110, 3P CONTR. 110/50, 120/60 A110-30-11-84

A110-30-11-84, A110, 3P CONTR. 110/50, 120/60 (Discontinued)

  • Mfr # A110-30-11-84
  • Zoro # G9282468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A110-30-11-84
Zoro #
G9282468
UPC #
66201987923
Country of Origin
Unknown

Dimensions

Width
148 mm
Height
123.5 mm
Depth
102 mm

Details

Item
Contactor
Standards
BV, CB, CCC, CSA, CE, DNV
Application
Motor Starting, Isolation, By-Pass and Distribution Application up to Max 1000 V
Electrical Connection
Screw Terminals

Description

A110,3P CONTR. 110/50, 120/60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.