Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb A145-30-11-80, A145 30 CONTACTOR 220/50 240/60 A145-30-11-80

A145-30-11-80, A145 30 CONTACTOR 220/50 240/60 (Discontinued)

  • Mfr # A145-30-11-80
  • Zoro # G9283560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A145-30-11-80
Zoro #
G9283560
UPC #
66201987938
Country of Origin
Unknown

Dimensions

Height
196 mm
Depth
160 mm
Width
111.5 mm
Working Height
3000 m

Details

HP @ 3 Phase - 240V
50 hp
Coil Volts
220 to 230V, 230 to 240V
HP @ 3 Phase - 208V
40 hp
Aux. Contact Configuration
1NO/1NC
Hz
50/60 Hz
HP @ 3 Phase - 480V
100 hp
Electrical Connection
Bars
Thermal Amperage
250 A (at 40°C)
Rated Insulation Volts
600/1000V
Net Weight
2.9 kg
Hold VA
35 VA (at 50 Hz), 40 VA (at 60 Hz)
Operating Time
5 to 10 ms (Coil De-energization and NC Contact Closing), 9 to 13 ms (Coil De-energization and NO Contact Opening), 8 to 22 ms (Coil Energization and NC Contact Opening), 13 to 27 ms (Coil Energization and NO Contact Closing)
Control Circuit Voltage Limits
0.85 to 1.1 Uc
Impulse Withstand Voltage
8 kV
Mechanical Durability
5 Mcycles
Rated Voltage
690V
Rated Short-Time Withstand Current
1200 A (at 40°C for 10 s), 280 A (at 40°C for 15 min), 600 A (at 40°C for 1 min), 1800 A (at 40°C for 1 s), 800 A (at 40°C for 30 s)
IP Rating
IP00, IP20
Max. Operating Watts
75 kW (at 380/400V, 415V, 440V), 90 kW (at 500V), 110 kW (at 690V), 45 kW (at 220/230/240V)

Description

A145 30 CONTACTOR 220/50 240/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.