Zoro Homepage

A16-30-01-81, CONTACTOR, 24V COIL

  • Mfr # A16-30-01-81

  • Zoro # G9283192


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V
Standards
UL, IEC, CSA
Features
Compact, Space Saving Design
Application
For Controlling 3 Phase Motors and Power Circuits
Overall Width
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-30-01-81
Zoro #
G9283192
UPC #
66201987947
Country of Origin
France

Dimensions

Overall Width
9.84 in
Overall Height
12.2 in

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V
Standards
UL, IEC, CSA
Features
Compact, Space Saving Design
Application
For Controlling 3 Phase Motors and Power Circuits

Description

The ABB A16-30-01-81 is an IEC Magnetic Contactor with a 24V coil, rated for use in controlling 3-Phase motors and power circuits. It is compatible with electrical control system applications and complies with relevant industry standards (specify applicable standards if necessary).

Item: IEC Magnetic Contactor

  • Coil Voltage: 24V
  • Application: Rated for use in controlling 3-Phase motors and power circuits
  • Depth: 11.81 in
  • Height: 12.2 in
  • Width: 9.84 in
  • Features: Compact; Space-Saving Design
  • Standards: Complies with relevant industry standards (specify applicable standards if necessary)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.