Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

A16-40-00-84, A16 4P CONTR 110/50 110-120/60 (Discontinued)

  • Mfr # A16-40-00-84
  • Zoro # G9281810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-40-00-84
Zoro #
G9281810
UPC #
66201987957
Country of Origin
France

Dimensions

Width
74 mm
Height
74 mm
Depth
44 mm

Details

Item
Contactor
Standards
BV, CCC, CSA, cUL, CE, DNV, RINA, UL
Application
For Controlling Non-Inductive or Slightly Inductive Loads and Power Circuits Up To 690V AC and 440V DC, Lighting
Electrical Connection
Screw Terminals

Description

A16 4P CONTR 110/50 110-120/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.